Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 20mm Bore Dia., 42mm Outside Dia., 8mm Width

  • Mfr # 16004 ZZ PRX

  • Zoro # G509925719


product price: $18.99
/ea

Key Features

Seal/Shield Type
Metal Shields
Cage Material
Steel
Bore Dia.
20 mm
Outside Dia.
42 mm
Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16004 ZZ PRX
Zoro #
G509925719
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
8 mm

Details

Item
Ball Bearing
Seal/Shield Type
Metal Shields
Cage Material
Steel
ABEC Tolerance
ABEC 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.