Deep Groove Ball Bearing, 70mm Bore Dia., 125mm Outside Dia., 24mm Width, C3 Internal Clearance

  • Mfr # 6214/C3

  • Zoro # G809925884


product price:  $42.47
/ea

Key Features

Cage Material
Steel
Bore Dia.
70 mm
Seal/Shield Type
Open
Outside Dia.
125 mm
Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6214/C3
Zoro #
G809925884
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm

Details

Item
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
ABEC 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.