Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 20mm Bore Dia., 47mm OD, 0.625-in. Width

  • Mfr # W204PP

  • Zoro # G509925955


product price:  $19.99
/ea

Key Features

Bore Dia.
20 mm
Cage Material
Steel
Seal/Shield Type
Contact Seal
Outside Dia.
47 mm
Width
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W204PP
Zoro #
G509925955
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
0.812 in

Details

Item
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Contact Seal
ABEC Tolerance
ABEC 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.