Deep Groove Radial Ball Bearing, Double Sealed Closure, 32 mm Bore Dia
- Mfr # 60/32 2RS/C3 PRX
- Zoro # G509925658
product price:Â
$
9.75
/ea
Key Features
Type
Deep Groove
Closure
Double Sealed
Bore Diameter
32 mm
Outside Diameter
58 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/32 2RS/C3 PRX
- Zoro #
- G509925658
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 32 mm
- Outside Diameter
- 58 mm
Description
Special Dimension, Deep Groove Ball Bearing, 32mm Bore, 58mm OD, 13mm W, 2 Rubber Seals, C3 Internal Clearance
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.