Shop TRITAN

Deep Groove Radial Ball Bearing, Double Sealed Closure, 65 mm Bore Dia

  • Mfr # 6013 2RS/C3 PRX
  • Zoro # G309925889

product price: 
$
20.69
/ea

Key Features

Type
Deep Groove
Closure
Double Sealed
Bore Diameter
65 mm
Outside Diameter
100 mm
Bearing Material
52100 Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6013 2RS/C3 PRX
Zoro #
G309925889
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
65 mm
Outside Diameter
100 mm

Details

Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
Bearing Material
52100 Steel
Maximum Temperature
212 Degrees F
Lubricant Material
Polyrex EM Grease
System of Measurement
Metric

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.