Deep Groove Radial Ball Bearing, Double Sealed Closure, 65 mm Bore Dia
- Mfr # SS6013 2RS FM222
- Zoro # G909925968
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Maximum Temperature
212 Degrees F
Bearing Material
Stainless Steel
Outside Diameter
100 mm
Lubricant Material
H1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS6013 2RS FM222
- Zoro #
- G909925968
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Maximum Temperature
- 212 Degrees F
- Bearing Material
- Stainless Steel
- Lubricant Material
- H1 Food Grade Grease
- Closure
- Double Sealed
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 65 mm
Description
Deep Groove Ball Bearing, Stainless Steel, 2 Rubber Seals, 65mm Bore, 100mm OD, 18mm W, Lubricated w/Food Grade Grease
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.