Shop TRITAN
See all product information
Create Account
Deep Groove Radial Ball Bearing, Double Shielded Closure, 12 mm Bore Dia
- Mfr # SS61801 ZZ FM222
- Zoro # G709925779
product price:Â
$
10.45
/ea
Key Features
Type
Deep Groove
Closure
Double Shielded
Bore Diameter
12 mm
Outside Diameter
21 mm
Bearing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS61801 ZZ FM222
- Zoro #
- G709925779
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Double Shielded
- Bearing Material
- Stainless Steel
- Lubricant Material
- H1 Food Grade Grease
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 21 mm
Description
Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 12mm Bore, 21mm OD, 5mm W, Lubricated w/Food Grade Grease
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.