Shop TRITAN
See all product information
Create Account
Deep Groove Radial Ball Bearing, Double Shielded Closure, 140 mm Bore Dia
- Mfr # 6028 ZZ/C3 PRX
- Zoro # G909925647
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Outside Diameter
210 mm
Closure
Double Shielded
Lubricant Material
Polyrex EM Grease
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6028 ZZ/C3 PRX
- Zoro #
- G909925647
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Double Shielded
- Lubricant Material
- Polyrex EM Grease
- Maximum Temperature
- 248 Degrees F
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 210 mm
- Bore Diameter
- 140 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.