Deep Groove Radial Ball Bearing, Double Shielded Closure, 150 mm Bore Dia
- Mfr # 6230 ZZC3
- Zoro # G909925746
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Lubricant Material
NLGI Grade 2 Multipurpose Bearing Grease
Closure
Double Shielded
Maximum Temperature
248 Degrees F
Outside Diameter
270 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6230 ZZC3
- Zoro #
- G909925746
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 270 mm
- Bore Diameter
- 150 mm
Details
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Closure
- Double Shielded
- Maximum Temperature
- 248 Degrees F
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.