Deep Groove Radial Ball Bearing, Double Shielded Closure, 25 mm Bore Dia
- Mfr # 6005 ZZNR/C3 PRX
- Zoro # G909926101
product price:Â
$
8.15
/ea
Key Features
Type
Deep Groove
Lubricant Material
Polyrex EM Grease
Bore Diameter
25 mm
Outside Diameter
47 mm
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6005 ZZNR/C3 PRX
- Zoro #
- G909926101
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Lubricant Material
- Polyrex EM Grease
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Shielded
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 47 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.