Deep Groove Radial Ball Bearing, Double Shielded Closure, 85 mm Bore Dia
- Mfr # 6217 ZZ/C3 PRX
- Zoro # G909925951
product price:Â
$
55.89
/ea
Key Features
Type
Deep Groove
Bearing Material
52100 Steel
Bore Diameter
85 mm
Maximum Temperature
248 Degrees F
Lubricant Material
Polyrex EM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6217 ZZ/C3 PRX
- Zoro #
- G909925951
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Polyrex EM Grease
- Closure
- Double Shielded
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 85 mm
- Outside Diameter
- 150 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.