Deep Groove Radial Ball Bearing, Double Shielded Closure, 95 mm Bore Dia
- Mfr # 6219 ZZ/C3 PRX
- Zoro # G909926026
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Bore Diameter
95 mm
Outside Diameter
170 mm
Lubricant Material
Polyrex EM Grease
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6219 ZZ/C3 PRX
- Zoro #
- G909926026
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Lubricant Material
- Polyrex EM Grease
- Closure
- Double Shielded
- Maximum Temperature
- 248 Degrees F
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 95 mm
- Outside Diameter
- 170 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.