Shop TRITAN
See all product information
Create Account
Deep Groove Radial Ball Bearing, Open Closure, 0.875 in Bore Dia
- Mfr # R14
- Zoro # G309925704
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Type
Deep Groove
Closure
Open
Bore Diameter
0.875 in
Outside Diameter
1.875 in
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R14
- Zoro #
- G309925704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 0.875 in
- Outside Diameter
- 1.875 in
Details
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Open
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Light Oil Preservative
- System of Measurement
- Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.