Deep Groove Radial Ball Bearing, Open Closure, 105 mm Bore Dia
- Mfr # 6021/C3
- Zoro # G909925869
product price:Â
$
84.35
/ea
Key Features
Type
Deep Groove
Bore Diameter
105 mm
Outside Diameter
160 mm
Lubricant Material
Light Oil Preservative
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6021/C3
- Zoro #
- G909925869
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Lubricant Material
- Light Oil Preservative
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Closure
- Open
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 105 mm
- Outside Diameter
- 160 mm
- Outer Ring Width
- 26 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.