Deep Groove Radial Ball Bearing, Open Closure, 3-1/2 in Bore Dia
- Mfr # LS20
- Zoro # G709925656
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Closure
Open
Bore Diameter
3-1/2 in
Outside Diameter
6-1/2 in
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS20
- Zoro #
- G709925656
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Open
- Bearing Material
- 52100 Steel
- Lubricant Material
- Light Oil Preservative
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3-1/2 in
- Outside Diameter
- 6-1/2 in
- Outer Ring Width
- 1-1/8 in
Description
Deep Groove Ball Bearing, Inch Dimensions, Light Series, 3.5-in. Bore Dia., 6.5-in. OD, 1.125-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.