Deep Grv Ball Bearing, Inch Dimensions, Extra Light Series, 5-in. Bore Dia., 7-in. OD, 1-in. Width

  • Mfr # XLS 5

  • Zoro # G809925976


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
Open
Bore Dia.
127 mm
Cage Material
Steel
Outside Dia.
7 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLS 5
Zoro #
G809925976
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
127 mm
Outside Dia.
7 in
Width
1 in

Details

Item
Ball Bearing
Seal/Shield Type
Open
Cage Material
Steel
ABEC Tolerance
ABEC 1

Description

Deep Groove Ball Bearing, Inch Dimensions, Extra Light Series, 5-in. Bore Dia., 7-in. OD, 1-in. Width

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.