Zoro Homepage

Double Riveted Chain, 06B, Double Strand, 10 Ft.

  • Mfr # 06B-2 X 10FT

  • Zoro # G2063820


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Link Type
Riveted
Industry Chain Size
06B
Chain Link Material
Heat Treated Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2 X 10FT
Zoro #
G2063820
UPC #
888569059550
Country of Origin
China

Dimensions

Industry Chain Size
06B
Chain Roller Dia.
6.35 mm
Pin Length
23.4 mm
Roller Link Plate Height
1.3 mm
Plate Thickness
0.051 in
Chain Length
10 ft
Chain Overall Width
0.921 in
Plate Height
0.323 in
Inside Width
0.225 in
Overall Length
10 ft.
Pin Outside Diameter
0.129 in
Roller Diameter
6 11/32 in
Weight Per Length
0.77 lb/ft

Details

Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
Double
Material
Steel
Temp. Range
0 to +350° F
Pin Type
Riveted
Includes
(1) Connecting Link
Lubrication
Light Oil Preservative
Pitch
3/8 in
Tensile Strength
4204 Lbs
Item
Roller Chain
Chain Material
Carbon Steel
Chain Tensile Strength
4,204 lb
Roller Chain Item
Roller Chain
Standards
ISO R606
Roller Chain Type
Standard Riveted
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Features
British Standard Chains are Compatible with British Standard BS 228 and German Standard DIN 8187, Solid Bushings and Solid Rollers Dramatically Increase Chain Life, TRITAN British Standard Chain is Manufactured to the Same High Quality Specifications as Our Ansi Chain
Roller Chain Standard
British Standard
Pin Contruction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Transverse Pitch
0.403 in
Chain Number
06B
Series
Standard Riveted
Pitch Type
Single Pitch
Heavy Series
No
Resistance Properties
Wear Resistant
Number of Links
320 per 10 ft

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 06B, Chain Overall Width 0.921 in, Roller Diameter 6 11/32 in, Tensile Strength 4,204 lbf, Pitch 3/8 in, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.225 in, Series Standard Riveted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.