Zoro Homepage

Double Riveted Chain, Link

  • Mfr # 50-2R CL

  • Zoro # G2063419


product price: $3.79
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Riveted
Industry Chain Size
50-2
Chain Link Material
Heat Treated Carbon Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-2R CL
Zoro #
G2063419
UPC #
888569098474
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Chain Link Overall Width
1.53 in
Chain Roller Dia.
0.4 in
Pin Length
1.53 in
Pin Link Plate Thickness
0.08 in
Inside Width
13/32 in
Chain Overall Width
1 17/32 in
Plate Height
37/64 in
Pin Outside Diameter
13/64 in
Roller Diameter
25/64 in
Plate Thickness
5/64 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
Double
Tensile Strength
13061 Lbs
Lubrication
Light Oil Preservative
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Attachment Link
Temp. Range
0 to +350° F
Material
Steel
Pitch
5/8 in
Pin Type
Riveted
Finish
Plain
Chain Number
50
Standards
ANSI B29.1
Link Type
Connecting Link
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Transverse Pitch
23/32 in
Heavy Series
No
Chain Construction
Riveted Pin
Application
Power Transmission
Maximum Operating Temperature
350 Degrees F

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 17/32 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 13/32 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.