Zoro Homepage

Double Riveted Chain, Offset Link

  • Mfr # 25-2R OSL

  • Zoro # G2062947


product price: $10.55
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
25-2
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2R OSL
Zoro #
G2062947
UPC #
888569083517
Country of Origin
China

Dimensions

Industry Chain Size
25-2
Chain Link Overall Width
0.57 in
Chain Roller Dia.
0.13 in
Pin Length
0.57 in
Pin Link Plate Thickness
0.031 in
Plate Thickness
1/32 in
Plate Height
15/64 in
Roller Diameter
1/8 in
Chain Overall Width
9/16 in
Pin Outside Diameter
3/32 in
Inside Width
1/8 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/4 in
Number of Strands
2
Tensile Strength
1,933 lbf
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1/4 in
Temp. Range
0 Degrees to 350 Degrees F
Lubrication
Light Oil Preservative
Material
Steel
Item
Roller Attachment Link
Finish
Plain
Pin Type
Riveted
Maximum Operating Temperature
350 Degrees F
Standards
ANSI B29.1
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Link Type
Offset Link
Heavy Series
No
Chain Number
25
Chain Construction
Riveted Pin
Application
Power Transmission
Transverse Pitch
1/4 in

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 9/16 in, Chain Number 25, Roller Diameter 1/8 in, Finish Plain, Pitch 1/4 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 1/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 3/32 in, Plate Height 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.