Zoro Homepage

Double Row, 100mm Bore, 165mm OD

  • Mfr # 2101058456

  • Zoro # G2084875


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
6.4961
Outside Dia. (mm)
165mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058456
Zoro #
G2084875
UPC #
888569080936
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
6.4961
Outside Dia. (mm)
165mm
Width (In.)
2.0472
Width (mm)
52mm
Bore Dia.
100mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Series
2300
Static Load Capacity (Lb.)
116946
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
74097
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
329600
Static Load Capacity (N)
520202
Dynamic Load Capacity
79807 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
121397 Lbf

Description

Double Row, 100mm Bore, 165mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.