Zoro Homepage

Double Row, 100mm Bore, 180mm OD, 46mm W

  • Mfr # 2101057422

  • Zoro # G2084866


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057422
Zoro #
G2084866
UPC #
888569079718
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
Width (In.)
1.811
Width (mm)
46mm
Bore Dia.
100mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
437803
Series
2200
Dynamic Load Capacity (N)
319298
Static Load Capacity (Lb.)
98422
Dynamic Load Capacity (Lb.)
71781
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Dynamic Load Capacity
84303 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
112404 Lbf

Description

Double Row,100mm Bore, 180mm OD, 46mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.