Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 100mm, Tapered Bore, 180mm OD

  • Mfr # 2101057421

  • Zoro # G2084848


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057421
Zoro #
G2084848
UPC #
888569079701
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
Width (In.)
1.811
Width (mm)
46mm
Bore Dia.
100mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
71781
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Static Load Capacity (N)
437803
Series
2200
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
319298
Static Load Capacity (Lb.)
98422
Static Load Capacity
112404 Lbf
Dynamic Load Capacity
84303 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,100mm,Tapered Bore,180mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.