Zoro Homepage

Double Row, 110mm Bore, 200mm OD, 53mm W

  • Mfr # 2101057440

  • Zoro # G2084811


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057440
Zoro #
G2084811
UPC #
888569079732
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
Width (In.)
2.0866
Width (mm)
53mm
Bore Dia.
110mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
93745
Static Load Capacity (Lb.)
133088
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Series
2200
Static Load Capacity (N)
592005
Dynamic Load Capacity (N)
416999
Dynamic Load Capacity
132637 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
173103 Lbf

Description

Double Row, 110mm Bore, 200mm OD, 53mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.