Zoro Homepage

Double Row, 110mm Bore, 200mm OD, 69.8mm W

  • Mfr # 2101058767

  • Zoro # G2084805


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058767
Zoro #
G2084805
UPC #
888569081391
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
Width (In.)
2.748
Width (mm)
69.8mm
Bore Dia.
110mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
530001
Dynamic Load Capacity (Lb.)
119149
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
181871
Static Load Capacity (N)
809003
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2300
Agency Compliance
ABMA
Static Load Capacity
206824 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
139382 Lbf

Description

Double Row,110mm Bore,200mm OD, 69.8mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.