Zoro Homepage

Double Row, 110mm, Tapered Bore, 53mm, W

  • Mfr # 2101057438

  • Zoro # G2084769


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057438
Zoro #
G2084769
UPC #
888569079725
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
Width (In.)
2.0866
Width (mm)
53mm
Bore Dia.
110mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
592005
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Series
2200
Dynamic Load Capacity (N)
416999
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
133088
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
93745
Dynamic Load Capacity
132637 Lbf
Static Load Capacity
173103 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,110mm,Tapered Bore,53mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.