Zoro Homepage

Double Row, 110mm, Tapered Bore, 69.8mm, W

  • Mfr # 2101058766

  • Zoro # G2084750


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058766
Zoro #
G2084750
UPC #
888569081384
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200mm
Width (In.)
2.748
Width (mm)
69.8mm
Bore Dia.
110mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Static Load Capacity (N)
809003
Dynamic Load Capacity (N)
530001
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
181871
Lubrication
Light Oil Preservative
Series
2300
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
119149
Dynamic Load Capacity
139382 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
206824 Lbf

Description

Double Row,110mm,Tapered Bore,69.8mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.