Zoro Homepage

Double Row, 120mm Bore, 180mm OD

  • Mfr # 2101058125

  • Zoro # G2084741


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058125
Zoro #
G2084741
UPC #
888569080561
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
Width (In.)
1.811
Width (mm)
46mm
Bore Dia.
120mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Static Load Capacity (Lb.)
114653
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Static Load Capacity (N)
510002
Dynamic Load Capacity (N)
304000
Dynamic Load Capacity (Lb.)
68342
Series
2300
Temp. Range
-20 to +390° F
Dynamic Load Capacity
75311 Lbf
Static Load Capacity
125893 Lbf

Description

Double Row, 120mm Bore, 180mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.