Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 120mm Bore, 215mm OD, 58mm W

  • Mfr # 2101057458

  • Zoro # G2084735


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
8.4646
Outside Dia. (mm)
215mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057458
Zoro #
G2084735
UPC #
888569079756
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
8.4646
Outside Dia. (mm)
215mm
Width (In.)
2.2835
Width (mm)
58mm
Bore Dia.
120mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Series
2200
Dynamic Load Capacity (Lb.)
108808
Agency Compliance
ABMA
Dynamic Load Capacity (N)
484002
Static Load Capacity (N)
698002
Static Load Capacity (Lb.)
156917
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity
179847 Lbf
Dynamic Load Capacity
125893 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 120mm Bore, 215mm OD, 58mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.