Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 120mm Bore, 215mm OD, 76mm W

  • Mfr # 2101058781

  • Zoro # G2084726


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
8.4646
Outside Dia. (mm)
215mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058781
Zoro #
G2084726
UPC #
888569081414
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
8.4646
Outside Dia. (mm)
215mm
Width (In.)
2.9921
Width (mm)
76mm
Bore Dia.
120mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Series
2300
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Static Load Capacity (N)
968004
Dynamic Load Capacity (N)
620002
Agency Compliance
ABMA
Static Load Capacity (Lb.)
217616
Dynamic Load Capacity (Lb.)
139382
Dynamic Load Capacity
164111 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
251786 Lbf

Description

Double Row, 120mm Bore, 215mm OD, 76mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.