Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 120mm Bore, 260mm OD

  • Mfr # 2101057939

  • Zoro # G2084717


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
10.2362
Outside Dia. (mm)
260mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057939
Zoro #
G2084717
UPC #
888569080301
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
10.2362
Outside Dia. (mm)
260mm
Width (In.)
3.3858
Width (mm)
86mm
Bore Dia.
120mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (Lb.)
259431
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
190414
Item
Spherical Roller Bearing
Series
2200
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
847004
Static Load Capacity (N)
1154007
Temp. Range
-20 to +390° F
Dynamic Load Capacity
227057 Lbf
Static Load Capacity
301244 Lbf

Description

Double Row, 120mm Bore, 260mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.