Zoro Homepage

Double Row, 120mm, Tapered Bore, 180mm OD

  • Mfr # 2101058124

  • Zoro # G2084708


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058124
Zoro #
G2084708
UPC #
888569080554
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.7244
Bore Dia. (mm)
120
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
Width (In.)
1.811
Width (mm)
46mm
Bore Dia.
120mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
304000
Static Load Capacity (N)
510002
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Series
2300
Static Load Capacity (Lb.)
114653
Dynamic Load Capacity (Lb.)
68342
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Temp. Range
-20 to +390° F
Static Load Capacity
125893 Lbf
Dynamic Load Capacity
75311 Lbf

Description

Double Row,120mm,Tapered Bore,180mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.