Zoro Homepage

Double Row, 130mm Bore, 230mm OD, 64mm W

  • Mfr # 2101057474

  • Zoro # G2084671


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
9.0551
Outside Dia. (mm)
230mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057474
Zoro #
G2084671
UPC #
888569079770
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
9.0551
Outside Dia. (mm)
230mm
Width (In.)
2.5197
Width (mm)
64mm
Bore Dia.
130mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
567001
Series
2200
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
127467
Static Load Capacity (N)
834006
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
187492
Temp. Range
-20 to +390° F
Static Load Capacity
215817 Lbf
Dynamic Load Capacity
148374 Lbf

Description

Double Row, 130mm Bore, 230mm OD, 64mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.