Zoro Homepage

Double Row, 130mm Bore, 230mm OD, 80mm W

  • Mfr # 2101058793

  • Zoro # G2084665


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
9.0551
Outside Dia. (mm)
230mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058793
Zoro #
G2084665
UPC #
888569081438
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
9.0551
Outside Dia. (mm)
230mm
Width (In.)
3.1496
Width (mm)
80mm
Bore Dia.
130mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (Lb.)
245493
Dynamic Load Capacity (Lb.)
159165
Static Load Capacity (N)
1092007
Dynamic Load Capacity (N)
708001
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Series
2300
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Static Load Capacity
285507 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
186591 Lbf

Description

Double Row, 130mm Bore, 230mm OD, 80mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.