Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 130mm, Tapered Bore, 280mm OD

  • Mfr # 2101057955

  • Zoro # G2084647


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
11.0236
Outside Dia. (mm)
280mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057955
Zoro #
G2084647
UPC #
888569080318
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
11.0236
Outside Dia. (mm)
280mm
Width (In.)
3.6614
Width (mm)
93mm
Bore Dia.
130mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
218065
Series
2200
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (N)
970001
Static Load Capacity (Lb.)
301245
Static Load Capacity (N)
1340005
Static Load Capacity
355198 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
263026 Lbf

Description

Double Row,130mm,Tapered Bore,280mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.