Zoro Homepage

Double Row, 130mm, Tapered Bore, 64mm, W

  • Mfr # 2101057473

  • Zoro # G2084638


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
9.0551
Outside Dia. (mm)
230mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057473
Zoro #
G2084638
UPC #
888569079763
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
9.0551
Outside Dia. (mm)
230mm
Width (In.)
2.5197
Width (mm)
64mm
Bore Dia.
130mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Static Load Capacity (Lb.)
187492
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
127467
Dynamic Load Capacity (N)
567001
Lubrication
Light Oil Preservative
Static Load Capacity (N)
834006
Item
Spherical Roller Bearing
Series
2200
Agency Compliance
ABMA
Temp. Range
-20 to +390° F
Dynamic Load Capacity
148374 Lbf
Static Load Capacity
215817 Lbf

Description

Double Row,130mm,Tapered Bore,64mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.