Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 140mm Bore, 250mm OD, 88mm W

  • Mfr # 2101058810

  • Zoro # G2084595


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
9.8425
Outside Dia. (mm)
250mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058810
Zoro #
G2084595
UPC #
888569081452
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
9.8425
Outside Dia. (mm)
250mm
Width (In.)
3.4646
Width (mm)
88mm
Bore Dia.
140mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Series
2300
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
826004
Dynamic Load Capacity (Lb.)
185693
Static Load Capacity (N)
1320005
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
296749
Lubrication
Light Oil Preservative
Dynamic Load Capacity
305740 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
420393 Lbf

Description

Double Row, 140mm Bore, 250mm OD, 88mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.