Zoro Homepage

Double Row, 140mm Bore, 300mm OD

  • Mfr # 2101057973

  • Zoro # G2084586


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
11.811
Outside Dia. (mm)
300mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057973
Zoro #
G2084586
UPC #
888569080349
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
11.811
Outside Dia. (mm)
300mm
Width (In.)
4.0157
Width (mm)
102mm
Bore Dia.
140mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
364192
Dynamic Load Capacity (Lb.)
256283
Lubrication
Light Oil Preservative
Series
2200
Agency Compliance
ABMA
Static Load Capacity (N)
1620007
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity
305740 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
420393 Lbf

Description

Double Row, 140mm Bore, 300mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.