Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 140mm, Tapered Bore, 250mm OD

  • Mfr # 2101057491

  • Zoro # G2084568


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
9.8425
Outside Dia. (mm)
250mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057491
Zoro #
G2084568
UPC #
888569079794
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
9.8425
Outside Dia. (mm)
250mm
Width (In.)
2.6772
Width (mm)
68mm
Bore Dia.
140mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Item
Spherical Roller Bearing
Static Load Capacity (N)
958005
Agency Compliance
ABMA
Static Load Capacity (Lb.)
215368
Dynamic Load Capacity (Lb.)
145452
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
647003
Static Load Capacity
242794 Lbf
Dynamic Load Capacity
164111 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,140mm,Tapered Bore,250mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.