Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 150mm Bore, 250mm OD

  • Mfr # 2101058526

  • Zoro # G2084540


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.9055
Bore Dia. (mm)
150
Outside Dia. (In.)
9.8425
Outside Dia. (mm)
250mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058526
Zoro #
G2084540
UPC #
888569081032
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.9055
Bore Dia. (mm)
150
Outside Dia. (In.)
9.8425
Outside Dia. (mm)
250mm
Width (In.)
3.1496
Width (mm)
80mm
Bore Dia.
150mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
284834
Series
2300
Dynamic Load Capacity (N)
747003
Static Load Capacity (N)
1267005
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
167933
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Dynamic Load Capacity
179847 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
296748 Lbf

Description

Double Row, 150mm Bore, 250mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.