Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 150mm Bore, 270mm OD

  • Mfr # 2101057515

  • Zoro # G2084531


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.9055
Bore Dia. (mm)
150
Outside Dia. (In.)
10.6299
Outside Dia. (mm)
270mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057515
Zoro #
G2084531
UPC #
888569079817
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.9055
Bore Dia. (mm)
150
Outside Dia. (In.)
10.6299
Outside Dia. (mm)
270mm
Width (In.)
2.874
Width (mm)
73mm
Bore Dia.
150mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
254035
Dynamic Load Capacity (Lb.)
170855
Series
2200
Static Load Capacity (N)
1130004
Dynamic Load Capacity (N)
760001
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Dynamic Load Capacity
197832 Lbf
Static Load Capacity
292252 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 150mm Bore, 270mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.