Zoro Homepage

Double Row, 150mm Bore, 320mm OD

  • Mfr # 2101057990

  • Zoro # G2084525


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.9055
Bore Dia. (mm)
150
Outside Dia. (In.)
12.5984
Outside Dia. (mm)
320mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057990
Zoro #
G2084525
UPC #
888569080363
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.9055
Bore Dia. (mm)
150
Outside Dia. (In.)
12.5984
Outside Dia. (mm)
320mm
Width (In.)
4.252
Width (mm)
108mm
Bore Dia.
150mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
285508
Series
2200
Static Load Capacity (N)
1850011
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
1270003
Static Load Capacity (Lb.)
415899
Static Load Capacity
474347 Lbf
Dynamic Load Capacity
341710 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 150mm Bore, 320mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.