Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 160mm Bore, 290mm OD

  • Mfr # 2101058831

  • Zoro # G2084489


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
6.2992
Bore Dia. (mm)
160
Outside Dia. (In.)
11.4173
Outside Dia. (mm)
290mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058831
Zoro #
G2084489
UPC #
888569081490
Country of Origin
China

Dimensions

Bore Dia. (In.)
6.2992
Bore Dia. (mm)
160
Outside Dia. (In.)
11.4173
Outside Dia. (mm)
290mm
Width (In.)
4.0945
Width (mm)
104mm
Bore Dia.
160mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Static Load Capacity (N)
1810008
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
249988
Series
2300
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
406906
Dynamic Load Capacity (N)
1112002
Temp. Range
-20 to +390° F
Dynamic Load Capacity
265275 Lbf
Static Load Capacity
411400 Lbf

Description

Double Row, 160mm Bore, 290mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.