Zoro Homepage

Double Row, 160mm, Tapered Bore, 240mm OD

  • Mfr # 2101058182

  • Zoro # G2084455


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
6.2992
Bore Dia. (mm)
160
Outside Dia. (In.)
9.4488
Outside Dia. (mm)
240mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058182
Zoro #
G2084455
UPC #
888569080639
Country of Origin
China

Dimensions

Bore Dia. (In.)
6.2992
Bore Dia. (mm)
160
Outside Dia. (In.)
9.4488
Outside Dia. (mm)
240mm
Width (In.)
2.3622
Width (mm)
60mm
Bore Dia.
160mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
515002
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2300
Static Load Capacity (Lb.)
202329
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
115777
Static Load Capacity (N)
900004
Static Load Capacity
238297 Lbf
Dynamic Load Capacity
137133 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,160mm,Tapered Bore,240mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.