Zoro Homepage

Double Row, 160mm, Tapered Bore, 80mm, W

  • Mfr # 2101057527

  • Zoro # G2084446


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
6.2992
Bore Dia. (mm)
160
Outside Dia. (In.)
11.4173
Outside Dia. (mm)
290mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057527
Zoro #
G2084446
UPC #
888569079824
Country of Origin
China

Dimensions

Bore Dia. (In.)
6.2992
Bore Dia. (mm)
160
Outside Dia. (In.)
11.4173
Outside Dia. (mm)
290mm
Width (In.)
3.1496
Width (mm)
80mm
Bore Dia.
160mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
287757
Static Load Capacity (N)
1280007
Dynamic Load Capacity (Lb.)
191088
Series
2200
Dynamic Load Capacity (N)
850002
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Dynamic Load Capacity
233801 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
348454 Lbf

Description

Double Row,160mm,Tapered Bore,80mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.