Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 170mm Bore, 310mm OD

  • Mfr # 2101057544

  • Zoro # G2084437


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
6.6929
Bore Dia. (mm)
170
Outside Dia. (In.)
12.2047
Outside Dia. (mm)
310mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057544
Zoro #
G2084437
UPC #
888569079855
Country of Origin
China

Dimensions

Bore Dia. (In.)
6.6929
Bore Dia. (mm)
170
Outside Dia. (In.)
12.2047
Outside Dia. (mm)
310mm
Width (In.)
3.3858
Width (mm)
86mm
Bore Dia.
170mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
1500007
Series
2200
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
219189
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (N)
975001
Static Load Capacity (Lb.)
337215
Temp. Range
-20 to +390° F
Static Load Capacity
393416 Lbf
Dynamic Load Capacity
263026 Lbf

Description

Double Row, 170mm Bore, 310mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.