Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 170mm Bore, 360mm OD

  • Mfr # 2101058020

  • Zoro # G2084428


product price: $1,829.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Straight Bore
Bore Dia. (In.)
6.6929
Bore Dia. (mm)
170
Outside Dia. (In.)
14.1732
Outside Dia. (mm)
360mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058020
Zoro #
G2084428
UPC #
888569080400
Country of Origin
China

Dimensions

Bore Dia. (In.)
6.6929
Bore Dia. (mm)
170
Outside Dia. (In.)
14.1732
Outside Dia. (mm)
360mm
Width (In.)
4.7244
Width (mm)
120mm
Bore Dia.
170mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Series
2200
Dynamic Load Capacity (Lb.)
356083
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
437011
Dynamic Load Capacity (N)
1583936
Static Load Capacity (N)
1943922
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Static Load Capacity
582255 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
415897 Lbf

Description

Double Row, 170mm Bore, 360mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.