Zoro Homepage

Double Row, 180mm Bore, 280mm OD

  • Mfr # 2101059113

  • Zoro # G2084391


product price: $1,383.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
7.0866
Bore Dia. (mm)
180
Outside Dia. (In.)
11.0236
Outside Dia. (mm)
280mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101059113
Zoro #
G2084391
UPC #
888569082794
Country of Origin
China

Dimensions

Bore Dia. (In.)
7.0866
Bore Dia. (mm)
180
Outside Dia. (In.)
11.0236
Outside Dia. (mm)
280mm
Width (In.)
3.937
Width (mm)
100mm
Bore Dia.
180mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
208623
Lubrication
Light Oil Preservative
Static Load Capacity (N)
1820008
Static Load Capacity (Lb.)
409154
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
928001
Series
2400
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Static Load Capacity
427137 Lbf
Dynamic Load Capacity
231553 Lbf
Temp. Range
-40 to +212° F

Description

Double Row, 180mm Bore, 280mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.