Zoro Homepage

Double Row, 180mm Bore, 320mm OD

  • Mfr # 2101057557

  • Zoro # G2084385


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
7.0866
Bore Dia. (mm)
180
Outside Dia. (In.)
12.5984
Outside Dia. (mm)
320mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057557
Zoro #
G2084385
UPC #
888569079862
Country of Origin
China

Dimensions

Bore Dia. (In.)
7.0866
Bore Dia. (mm)
180
Outside Dia. (In.)
12.5984
Outside Dia. (mm)
320mm
Width (In.)
3.3858
Width (mm)
86mm
Bore Dia.
180mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Series
2200
Static Load Capacity (Lb.)
357448
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (N)
1010004
Static Load Capacity (N)
1590008
Dynamic Load Capacity (Lb.)
227058
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Temp. Range
-20 to +390° F
Dynamic Load Capacity
272019 Lbf
Static Load Capacity
420393 Lbf

Description

Double Row, 180mm Bore, 320mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.