Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 190mm Bore, 290mm OD

  • Mfr # 2101058219

  • Zoro # G2084367


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
11.4173
Outside Dia. (mm)
290mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058219
Zoro #
G2084367
UPC #
888569080707
Country of Origin
China

Dimensions

Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
11.4173
Outside Dia. (mm)
290mm
Width (In.)
2.9528
Width (mm)
75mm
Bore Dia.
190mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Series
2300
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Dynamic Load Capacity (N)
767002
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
172429
Static Load Capacity (N)
1390007
Static Load Capacity (Lb.)
312486
Temp. Range
-20 to +390° F
Static Load Capacity
361942 Lbf
Dynamic Load Capacity
202328 Lbf

Description

Double Row, 190mm Bore, 290mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.