Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 190mm Bore, 380mm OD

  • Mfr # 2101058051

  • Zoro # G2084315


product price: $2,087.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Straight Bore
Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
14.9606
Outside Dia. (mm)
380mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058051
Zoro #
G2084315
UPC #
888569080448
Country of Origin
China

Dimensions

Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
14.9606
Outside Dia. (mm)
380mm
Width (In.)
4.9606
Width (mm)
126mm
Bore Dia.
190mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
1907922
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Static Load Capacity (N)
2384905
Dynamic Load Capacity (Lb.)
428918
Static Load Capacity (Lb.)
536148
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Temp. Range
-20 to +390° F
Static Load Capacity
458610 Lbf
Dynamic Load Capacity
298996 Lbf

Description

Double Row, 190mm Bore, 380mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.